Shop All Micrometers
Mitutoyo
Electronic Micrometer, 1", Cert
Mfr # 293-344-30CAL
Zoro # G2611375
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25.4 mm
- Features Certificate of Calibration, IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on Thimble
- Includes Key Spanner
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 293-344-30CAL
- Zoro # G2611375
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Description
IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate Long Form Calibration Certificate Traceable to NIST, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- MITUTOYO IMJ-40"MJ (339-303)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.25" Micrometer Head (4812-5105)
- Mitutoyo Micrometers & Sets