Shop All Micrometers
Mitutoyo
Electronic Digital Outside Mic
Mfr # 293-240-30
Zoro # G4389533
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 293-240-30
- Zoro # G4389533
- UPC # 603908362685
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Battery Size | SR44 |
Dimension Type | Metric |
Description
This Mitutoyo 293-240-30 Electronic Digital Outside Micrometer is the perfect tool for measuring small parts. It features a 0 to 25mm range and an accuracy of +/-1 micronm. This coolant-proof micrometer has a resolution of 0.001mm, which means you can measure even the smallest parts with ease. Its flat spindle and ratchet thimble allow you to make precise measurements without having to reposition the tool every time. The lever lock nut ensures accurate locking and unlocking of the anvils, while the carbide anvils ensure long life and durability. With its high level of accuracy, this Mitutoyo 293 240 30 Electronic Digital Micrometer is a must have for any professional working in precision engineering or mechanics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 1/4-20 X 1/2 Shc (32145)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33522)
- CRAFTSMAN Jobsite Box, Red, 45 in W x 23 in D x 25 in H (CMXQCHS45R)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.20mm (C22817)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- Mitutoyo Precision Gauges & Accessories