Shop All Depth Gauges
Mitutoyo
Electronic Digital Depth Gage, 0 to 8 In
Mfr # 547-257A
Zoro # G3533607
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SPC Output Yes
- Base Style Full
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.00005 in/0.001 mm
Product Information
- Brand Mitutoyo
- MFR # 547-257A
- Zoro # G3533607
- UPC # 603908515234
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 63.5mm |
Dimension Type | Inch/Metric |
Rod Diameter | 63.5 mm |
Battery Size | SR44 |
Depth Gauge Type | Extension |
Stroke Length | 1/2 in |
Rod Lengths Included | 1/2 in, 1 in, 2 in, 4 in |
Description
Electronic Digital Depth Gage, Range (In./mm) 0 to 8/0 to 200, Resolutions (In./mm) 0.00005/0.01, Thimble, Anvil, Spindle, SPC Output Yes, LCD Display, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion, Includes Battery, 4 Extension Rods 1/2 In., 1 In., 2 In., and 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull (10E743)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- VAUGHAN MANUFACTURING Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- MITUTOYO Sbm-63Cx (568-370)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO Vernier Depth Gage (527-102)
- MITUTOYO Vds-60Dc (571-205-10)
- Mitutoyo Depth Gauges