Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Drill Gage, A-Z
Mfr # 950-209
Zoro # G2997172
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) A to Z
- Graduations Drill Size A to Z
- Length (In.) 6-3/8
- Measuring Range (In./mm) A to Z
- Material Steel
Product Information
- Brand Mitutoyo
- MFR # 950-209
- Zoro # G2997172
- UPC # 603908192503
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-3/8 |
Length | 6 3/8 in |
Dimension Type | Fractional Inch |
Maximum Size - Wire | 3/0 AWG |
Minimum Size - Wire | 3 AWG |
Maximum Size - Inch | 0.413 in |
Details
Item | Drill Bit Gauge |
Measuring Range (In.) | A to Z |
Graduations | Drill Size A to Z |
Measuring Range (In./mm) | A to Z |
Material | Steel |
Finish | Satin Chrome |
Range | 3/0 AWG to 3 AWG |
For Use With | For Fractional Inch Drill Bits |
Description
Drill Bit Gauge, Material Steel, Finish Satin Chrome, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.413 in, Maximum Size - Wire 3/0 AWG, Minimum Size - Wire 3 AWG, Length 6 3/8 in, Range 3/0 AWG to 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Universal 4 in 1 Drill Chuck Key for Drill Chucks (Large) - Pilot Shank 3.9mm, 6.0mm, 8.0mm, 6.9mm (S4-TL)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- MITUTOYO Small Hole Gage (154-108)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges