Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Drill Gage, 1/16-1/2 In, 29 Holes
Mfr # 950-206
Zoro # G3106957
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/16 to 1/2
- Graduations Drill Size 1/16 in to 1/2 in ; 29 holes
- Length (In.) 6-3/8
- Material Steel
- Finish Satin Chrome
Product Information
- Brand Mitutoyo
- MFR # 950-206
- Zoro # G3106957
- UPC # 603908192473
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-3/8 |
Dimension Type | Fractional Inch |
Maximum Size (in.) | 0.5 in |
Length | 6 3/8 in |
Minimum Size (in.) | 0.0625 in |
Minimum Size - Inch | 0.0625 in |
Maximum Size - Inch | 0.5 in |
Minimum Size - Wire | 14 AWG |
Maximum Size - Wire | 5/0 AWG |
Details
Item | Drill Bit Gauge |
Measuring Range (In.) | 1/16 to 1/2 |
Graduations | Drill Size 1/16 in to 1/2 in ; 29 holes |
Material | Steel |
Finish | Satin Chrome |
Measuring Range (In./mm) | 1/16 to 1/2 |
Range | 5/0 AWG to 14 AWG |
For Use With | For Fractional Inch Drill Bits |
Description
The Mitutoyo 950-206 Drill Gage is a quality tool for getting accurate measurements. It can be used to measure drill bits, wire gages and holes. The drill bit gauge has graduations that range from 0.0625 in. to 0.5 in.. It features 29 holes measuring from 1/16 in. to 1/2 in.. The soft satin chrome finish makes this tool resistant to corrosion and rusting, so it will last you a long time. With a dimension type of inch, the drill bit gauge measures 6 3/8" in length and 6 3/8" straight wireway length respectively. This quality product also has a maximum size of 0.5". If you're looking for a high-quality hole, drill or bore gauge, then the Mitutoyo 950-206 Drill Gage is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 24T 6LG (5pk) (ML48-00-5186)
- GENERAL TOOLS VICE PIN LARGE ADJUSTABLE (GN93)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- Mitutoyo Precision Gauges & Accessories