Shop All Micrometers
Mitutoyo
Digital Micrometer, Tube, 0 to 1", SPC
Mfr # 395-364-30
Zoro # G3518444
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output
Product Information
- Brand Mitutoyo
- MFR # 395-364-30
- Zoro # G3518444
- UPC # 603908383666
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Anvil Size | 0.315 in |
Dimension Type | Inch/Metric |
Spindle Diameter | 18 mm |
Battery Size | SR44 |
Details
Description
Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Cylindrical, Anvil Size 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Battery Size SR44, Case Included Yes, Case Type Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Surgical Scalpel Handle No. 3 Stainless Steel Blade Handle, 12 pk. (3)
- OSG Spiral Flute Tap, Plug 3 Flutes (1432008)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72133M)
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- Mitutoyo Micrometers & Sets