Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, IP42, with SPC Output
Mfr # 543-792B-10
Zoro # G710112014
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ID-C Series
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Data Output Type Cable
- Back Type Flat Back
Product Information
- Brand Mitutoyo
- MFR # 543-792B-10
- Zoro # G710112014
- UPC # 4946368863368
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 9.52 mm |
Contact Point Dia. | 0.12 in |
Description
Digital Indicator, Series ID-C Series, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Includes Battery Lid Opener, SR44 Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PP99)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 1" Cutting D (63134524041)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- HHIP M8 X 1.25 7 Piece Transfer Screw Set (3601-1008)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- FOWLER 00802mm Bluetooth QuadraTest Multimode Electronic Test Indicator (54562888BT)
- Mitutoyo Electronic Digital Indicators