Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, IP42, with SPC Output
Mfr # 543-727B
Zoro # G210111982
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ID-C Series
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in/0.02mm
- Dimension Type Inch/Metric
- Max. Measuring Force 1.8 N
Product Information
- Brand Mitutoyo
- MFR # 543-727B
- Zoro # G210111982
- UPC # 603908738190
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Stem Dia. | 9.52 mm |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.12 in |
Description
Digital Indicator, Series ID-C Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in/0.02mm, Includes Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- OX TOOLS Pro Stainless Steel Mud Pan, 12" (OX-P530812)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- FOWLER 1-1/2" Vertical X-Test Test Indicator (525620040)
- Mitutoyo Electronic Digital Indicators