Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, 0.0001" Accuracy
Mfr # 543-717B
Zoro # G0581231
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in
Product Information
- Brand Mitutoyo
- MFR # 543-717B
- Zoro # G0581231
- UPC # 603908512516
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, Range 0 in to 0.5 in, Bezel Non Rotating, Long Form Calibration Certificate No, Features Origin-Set/Preset, Zeroset, Go/No-Go Judgment, Counting Direction Switching, Power ON/OFF, Data Output, Inch/mm Conversion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-796-10CAL)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- Mitutoyo Precision Measuring Tools