Shop All Height Gauges
Mitutoyo
Digital Height Gage, 0-12 In
Mfr # 570-412
Zoro # G0390284
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Feed Wheel
- Construction Steel
- Display LCD
- Range 0 in to 12 in/0 to 300 mm
Product Information
- Brand Mitutoyo
- MFR # 570-412
- Zoro # G0390284
- UPC # 603908358718
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Feed Wheel, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 12 in/0 to 300 mm, Accuracy +/-0.0015 in, Base Cast Iron, Screw Clamp Lever Locks Scriber at any Position, Battery (1) SR44 Battery, Features Large Smooth Slider Feed Wheel, Includes Carbide Tipped Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- MITUTOYO Lh-600Eg (518-352A-21)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- Mitutoyo Height Gauges