Shop All Hardness Testers
Mitutoyo
Digital Durometer, Shore D, 1.73 x 0.71 In
Mfr # 811-338-10
Zoro # G3259837
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.94
- Display LCD
- Output SPC
- Range 20 - 90HA
- Depth (In.) 1.38
Product Information
- Brand Mitutoyo
- MFR # 811-338-10
- Zoro # G3259837
- UPC # 603908323594
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Height (In.) | 3.94 |
Depth (In.) | 1.38 |
Width (In.) | 2.56 |
Width | 2.4 in |
Height | 5.9 in |
Depth | 1.2 in |
Battery Size | SR44 |
Description
The Mitutoyo 811-338-10 Digital Durometer is the perfect tool for measuring the hardness of objects. It features a sharp point indenter, which can be used to test any material between 20 and 90 on the Shore D scale. The range of this digital handheld durometer is 20 to 90 on the Shore D scale. Its functions include zero set, data/hold and power on/off. It has an 1.73 x 0.71 in location area and a sharp point indenter with a protrusion of 1.73 in., allowing you to measure hardnesses precisely without damaging samples or testing surfaces too deeply. If you are looking for a durable instrument that allows you to measure hardness precisely, then this Mitutoyo 811-338-10 Digital Durometer is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 1/4 In, W38879 (W38879)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- MITUTOYO Analog Durometer, Shore D, 0.71 In Dia (811-333-10)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- STARRETT Rockwell Test Block for RC35 Scale (PT05056)
- Mitutoyo Measuring and Layout Tools