Shop All Micrometers
Mitutoyo
Digital Disk Micrometer, 0 to 1", 0.00005"
Mfr # 323-350-30
Zoro # G3380657
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Product Information
- Brand Mitutoyo
- MFR # 323-350-30
- Zoro # G3380657
- UPC # 603908388678
- Country of Origin Japan
- Category Micrometers
Dimensions
Anvil Size | 0.787 in |
Spindle Size | 0.787 in |
Battery Size | SR44 |
Spindle Diameter | 18 mm |
Dimension Type | Inch/Metric |
Description
When it comes to accuracy and precision, the Mitutoyo 323-350-30 Digital Disk Micrometer is an essential tool. It has a 0 to 1" range and 0.00005" resolution. The non-slip grip finish ensures that you have a firm hold on the micrometer while measuring. The digital display shows readings in either inch or millimeter units of measure, with resolutions as small as 0.00005". The ratchet stop for constant force allows you to take measurements without worrying about whether your hand strength will be able to keep the pressure consistent throughout the process. With its high level of accuracy and precision, this Mitutoyo Digital Disk Micrometer is a reliable tool for all your measurement needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3 Pcs Aluminum Pipe Wrench Set (13542)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11.20mm (C71311)
- GEARWRENCH 3/8" 90T Cushion Grip Off Set Flex Handle Ratchet (81213T)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO Micrometer, 17-18 ft. (103-194)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- Mitutoyo Precision Measuring Tools