Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 60 In
Mfr # 552-315-10CAL
Zoro # G5913582
product price: $2,834.99
/ea
Free Shipping & Returns
$2,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.004 in
- Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Product Information
- Brand Mitutoyo
- MFR # 552-315-10CAL
- Zoro # G5913582
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Battery Size | SR44 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-60 in /0-1500mm, Resolution 0.0005 in/0.01 mm, IP Rating IP66, SPC Output Yes, Accuracy +/-0.004 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate Yes, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- DRILL AMERICA m28x2 HSS Metric Hand Tap (DWTSMT28X2)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- Mitutoyo Calipers & Accessories