Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 40 In
Mfr # 552-314-10CAL
Zoro # G5981507
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features LCD Display
- Includes Wooden Case
Product Information
- Brand Mitutoyo
- MFR # 552-314-10CAL
- Zoro # G5981507
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Measures Outside Dimension | No |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating IP66, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate Yes, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Modular Hammer Loop (TB-52)
- UNITED SCIENTIFIC Plastic Tweezers, PK 12 (P1012-1)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- ZORO SELECT 114.00mm 118 Deg. Jobber Length Drill Bit (450-404134B)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO CalIPer, Digimatic, 150 mm, Coolant Proo (573-676-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- Mitutoyo Calipers & Accessories