Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 24 In
Mfr # 552-313-10
Zoro # G3067513
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
- Jaw Depth 3 15/16 in
Product Information
- Brand Mitutoyo
- MFR # 552-313-10
- Zoro # G3067513
- UPC # 603908511847
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Measures Outside Dimension | No |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating IP66, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Release Sweeper, 36", 70 lb. (MPSR-36-B)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- BETA Socket End Wrench Set, 6 pt., Steel (952/S7)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (209-930)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- Mitutoyo Digital Calipers