Shop All Electronic Digital Indicators
This Product is Discontinued
Mitutoyo
Digimatic Indicator, Range 25.4mm (Discontinued)
Mfr # 543-474BCAL
Zoro # G5874233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Bezel Rotates 330 Degrees
Product Information
- Brand Mitutoyo
- MFR # 543-474BCAL
- Zoro # G5874233
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Bezel Rotates 330 Degrees , Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.