Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator Ids
Mfr # 543-790B
Zoro # G0973135
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 mm to 12.7 mm
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate No
Product Information
- Brand Mitutoyo
- MFR # 543-790B
- Zoro # G0973135
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.38 in |
Dimension Type | Metric |
Dial Size | 66 mm W x 83.2 mm H |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Description
Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 mm to 12.7 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2940201)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- RIDGID Pump Repair Kit, #2 (41655)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24728)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Electronic Digital Indicator, ID-C (543-722B)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- Mitutoyo Precision Measuring Tools