Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 12In. W/Od And Id Car
Mfr # 500-168-30
Zoro # G0663857
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with Esclusive absolute encoder technology
- Standards 0 - 12" / 0 - 300mm
Product Information
- Brand Mitutoyo
- MFR # 500-168-30
- Zoro # G0663857
- Country of Origin Japan
- Category Digital Calipers
Details
Features | with Esclusive absolute encoder technology |
Item | CD-12"AXWW |
Standards | 0 - 12" / 0 - 300mm |
Description
Digimatic Caliper 12In. W/Od And Id Car
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Intercept Micro Filter Bag, Fits Everest (10 pk.) (103191)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- MILWAUKEE TOOL 1-1/8" x 1" Annular Cutter (49-59-1125)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- Mitutoyo Calipers & Accessories