Shop All Thickness Gauges
Mitutoyo
Dial Thickness Gauge
Mfr # 7300A
Zoro # G303457201
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Style Ergonomic Grip
- Throat Depth 30 mm
- Range 0 in to 0.5 in
- Operation Type Mechanical
- Accuracy +/-0.001 in
Product Information
- Brand Mitutoyo
- MFR # 7300A
- Zoro # G303457201
- UPC # 603908713234
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Throat Depth | 30 mm |
Dimension Type | Inch |
Anvil Diameter | 0.39 in |
Dial Size | 57 mm |
Details
Item | Dial Thickness Gauge |
Grip Style | Ergonomic Grip |
Range | 0 in to 0.5 in |
Operation Type | Mechanical |
Accuracy | +/-0.001 in |
Graduations | 0.001 in |
Maximum Measurement - Inch | 0.5 in |
Construction | Stainless Steel; Plastic |
Minimum Measurement - Inch | 0 in |
Range per Revolution | 0.1 in |
Includes Case | No |
Includes | Bezel Clamp, Dial Thickness Gage |
Dial Reading | 0-100 |
Maximum Measuring Force | 1.8 N |
Anvil Shape | Flat |
Included Certification | None |
Long Form Calibration Certificate | No |
Contact Material | Ceramic |
Actuation Type | Lever |
Description
Dial Thickness Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- STAR ASIA Hi-Viz Orange 16 Oz. Ball Pein Hammer (63160)
- URREA Half round bastard files 10" (UFMB10)
- DRILL AMERICA 13/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1213/32)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- MITUTOYO Dial Snap Gage, 8-9 In (201-159)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- Mitutoyo Precision Gauges & Accessories