Shop All Thickness Gauges
Mitutoyo
Dial Thickness Gage, Flat, 0-0.0500 In
Mfr # 7326ACAL
Zoro # G3168751
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0002 in
- Contact Type Flat Tip
- Includes Case
- Flat Contact Dia. 0.400 in
- Long Form Calibration Certificate Yes
Product Information
- Brand Mitutoyo
- MFR # 7326ACAL
- Zoro # G3168751
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.400 in |
Throat Depth | 30 mm |
Dimension Type | Inch |
Anvil Diameter | 0.375 in |
Details
Accuracy | +/-0.0002 in |
Contact Type | Flat Tip |
Includes | Case |
Long Form Calibration Certificate | Yes |
Resolution (In.) | 0.00010 |
Dial Reading | 0-10 |
Item | Dial Thickness Gauge |
Range (In.) | 0 to 0.0500 |
Maximum Measurement - Inch | 0.05 in |
Minimum Measurement - Inch | 0.0001 in |
Graduations | 0.0001 in |
Operation Type | Mechanical |
Anvil Shape | Flat |
Minimum Measurement - mm | 0 mm |
Range | 0 in to 0.05 in |
Included Certification | Long-Form Calibration Certificate Traceable to NIST |
Maximum Measuring Force | 1.375 N |
Grip Style | Ergonomic Grip |
Includes Case | Yes |
Actuation Type | Trigger |
Description
When you need to get precise measurements, the MITUTOYO 7326SCERT Dial Thickness Gage is a great choice. It has an accuracy of +/-0.0002 in., which makes it perfect for use in quality control. The dial thickness gauge can measure between 0 and 0.0500 inches with an accuracy of +/-0.0002 in.. It features a flat contact tip that can fit into tight spaces, making it ideal for checking clearances on automotive parts or other machinery components. With a throat depth of 30 mm, this model is also suitable for measuring deeper objects. This flat tip gage comes complete with its own long-form calibration certificate traceable to NIST so you know your readings are accurate. If you're looking for a dial thickness gauge that's easy to use and provides precise measurements, then the MITUTOYO 7326SCERT Dial Thickness Gage is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P02016JWZGH)
- INTERNAL TOOL A Rc-031-750 Reverse Corner Rounder (67-1410-C)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- MITUTOYO Dial Snap Gage, 8-9 In (201-159)
- MITUTOYO Digital Thickness Gage, 0 to 0.470In (547-520SCAL)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- Mitutoyo Thickness Gauges