Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, Vert, 0 to 0.030 In
Mfr # 513-452-10E
Zoro # G8907744
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Anti-Magnetic, Water and Dust Resistant, Finish Satin Chrome
- Accuracy +/-0.0005 in
- Indicator Style Vertical
Product Information
- Brand Mitutoyo
- MFR # 513-452-10E
- Zoro # G8907744
- UPC # 603908225980
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.078125 in |
Dial Size | 40 mm |
Stylus Length | 19.9 mm |
Stem Thread Size | M8 x 1 |
Dimension Type | Inch |
Description
Item Vertical Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.005 in, Series Mitutoyo 513 Vertical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 12 in Mini Hack Saw with Soft Handle (20105)
- K TOOL INTL Soc 33Mm 1Dr Hd Trq Hex 475 Ftlb Brown (UNKNOWN)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- PALMGREN Compound Milling Table, 18" (9649181)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- Mitutoyo Indicators, Indicator Holders & Accessories