Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Ti-111H
Mfr # 513-401-10H
Zoro # G0582036
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The glare-free flat crystal face has a scratch-resistant coating
- Standards 0-.14mm
- Dial Color Silver
- Operation Type Lever-Style
Product Information
- Brand Mitutoyo
- MFR # 513-401-10H
- Zoro # G0582036
- Country of Origin Japan
- Category Dial Indicators
Details
Features | The glare-free flat crystal face has a scratch-resistant coating |
Item | DIAL TI, STANDARD, 0.14 MM, 0.001 MM GRAD, YELLOW DIAL |
Standards | 0-.14mm |
Dial Color | Silver |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ G-Connector (G-CW)
- WIDIA Threading Insert, NT, (NTP2L)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- CJT KOOLCARB Stub Bit, SC, 13/64", 1-1/8"-FL, TiN (29402031)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-025)
- Mitutoyo Dial Indicators