Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Set, Hori, 0 to 0.2mm
Mfr # 513-405-10T
Zoro # G4383617
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002 mm
- Range 0 mm to 0.2 mm
- Features Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
- Accuracy +/-0.004 mm
- Includes 1mm Carbide Point, 2mm Carbide Point, 3mm Carbide Point, 4mm Stem, 8 mm Stem, Clamp Ring, Holding Bar, Swivel Clamp, Test Indicator
Product Information
- Brand Mitutoyo
- MFR # 513-405-10T
- Zoro # G4383617
- UPC # 603908127703
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 2 mm |
Stylus Length | 14.7 mm |
Dimension Type | Metric |
Stem Thread Size | M6 |
Description
The Mitutoyo 513-405-10T Dial Test Indicator Set is the perfect tool for precise measurements. With a range of 0 mm to 0.2 mm, you can be sure that this indicator will give you accurate readings. The dial has balanced graduations and an accuracy of +/-0.004 mm, giving you more precise measurements. It has a 40 mm dial size and a yellow dial color for better visibility. The lever operation type makes it easy to use and convenient to store when not in use. If you are looking for an indicator with excellent performance, the Mitutoyo 513 Standard Horizontal Dial Test Indicator Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- S & W MANUFACTURING Ball Knob, 303SS, 10-24"Thrd, 3/4" dia. (SSBK-031)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- Mitutoyo Indicators, Indicator Holders & Accessories