Shop All Dial Indicators
Mitutoyo
Dial Test Indicator
Mfr # 513-415-10T
Zoro # G0582060
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features horizontal type
- Standards 1mm
- Dial Color Black/Silver
- Overall Width 4
- Weight 1
Product Information
- Brand Mitutoyo
- MFR # 513-415-10T
- Zoro # G0582060
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 4 |
Height | 2 |
Width | 4 |
Overall Height | 2 |
Length | 5.5 |
Overall Length | 5.5 |
Details
Features | horizontal type |
Item | DIAL TI, FULL SET, STANDARD, 1 MM, 0.01 MM GRAD, LONG TIP, YELLOW DIAL |
Standards | 1mm |
Dial Color | Black/Silver |
Weight | 1 |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- KIPP Rubber Buffer Type Ct Waisted Thread M08, D=40, H=48, Steel, Comp:Elast. Natural Rubber Shore 57A (K0570.04004857)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- KO-KEN Magnetic Head 17.5mm Magnet 1/4 Sq. Drive (2120)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- Mitutoyo Precision Measuring Tools