Shop All Dial Indicators
Mitutoyo
Dial Indicatr, .0001-.008", Back Plungr Tp
Mfr # 2991A-10
Zoro # G7772018
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Back Plunger Type Dial Gauges are Suitable for Mounting onto Leveling Machine Tool Tables or Inspection Jigs and for Use in Small Spaces Where the Graduations of Standard Dial Gauges are Difficult to See; One Revolution Type; Shockproof Type; Stem 3/8" Dia. , #4-48 UNF Thread
- Accuracy +/-0.0002 in
- Includes Limit Hands
Product Information
- Brand Mitutoyo
- MFR # 2991A-10
- Zoro # G7772018
- UPC # 603908589327
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 2.24 in |
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator,.0001-.008 In.,Back Plunger Type, Range 0 in to 0.008 in, Graduations 0.0001 in, Accuracy +/-0.0002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 4-0-4, Dial Size 2.24 in, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.01 in, Reading Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1/2" (84482)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 16" X 18" (48-20-7377)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Dial Test Indicator (513-414-10E)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- Mitutoyo Precision Measuring Tools