Shop All Dial Indicators
Mitutoyo
Dial Indicator, Jeweled, Stem 0.375" dia
Mfr # 2904A
Zoro # G208061640
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.002 in
- Reading Reverse-Reading
- Bearing Type Jeweled
Product Information
- Brand Mitutoyo
- MFR # 2904A
- Zoro # G208061640
- UPC # 603908712770
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 0.375 in |
Stem Thread Size | 1/4" |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Back Type Back Lug, Dial Color Black, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Range per Revolution 0.1 in, Reading Reverse-Reading, Bearing Type Jeweled, Bezel Lock No, Case Type Case, Contact Point Dia. 0.375 in, Contact Point Shape Flat, Includes Case Yes, Max. Measuring Force 1.8 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- KIPP Adjustable Handle Size: 1, M06X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X30)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- Mitutoyo Dial Indicators