Shop All Dial Indicators
Mitutoyo
Dial Indicator, .0001-.05" C2
Mfr # 2804AB-10
Zoro # G7771473
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0001"
- Range 0.05"
- Features Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Back; Shockproof Type
- Accuracy +/-0.0002"
- Bearing Type Jeweled
Product Information
- Brand Mitutoyo
- MFR # 2804AB-10
- Zoro # G7771473
- UPC # 603908409588
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.0001" |
Range | 0.05" |
Features | Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Back; Shockproof Type |
Accuracy | +/-0.0002" |
Bearing Type | Jeweled |
Series | 2 |
Dial Reading | 0-10 |
Item | Dial Indicator,.0001-.05" C2 |
Description
Dial Indicator,.0001-.05 In. C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- TECLOCK 0-1" Teclock Dial Indicator (4409-1001)
- Mitutoyo Dial Indicators