Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 1 In, 0-50
Mfr # 2776ACAL
Zoro # G5958583
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 1 in
- Features Lug Back
- Accuracy +/-0.0005 in, +/-0.002 in (Overall)
- Includes Limit Hands
Product Information
- Brand Mitutoyo
- MFR # 2776ACAL
- Zoro # G5958583
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, +/-0.002 in (Overall), Long Form Calibration Certificate Yes, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Super Spike Roller, 18 (GG479)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MILWAUKEE TOOL Tripod (48-35-3700)
- KO-KEN Socket 1/2 6 Point 38mm 1/2 Sq. Drive (14400A-1/2)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Hd, 30Ax (192-613-10)
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- Mitutoyo Dial Indicators