Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.250 In, 0-100
Mfr # 1410A
Zoro # G1749106
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back
- Accuracy +/-0.001 in
- Reading Continuous
Product Information
- Brand Mitutoyo
- MFR # 1410A
- Zoro # G1749106
- UPC # 603908505518
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH & CHISEL 11 PC SET (MY61411)
- CRESCENT 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (CDS101N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014R)
- SURTEK Flexible spatula with bi-material handle 5" (123035)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- MITUTOYO Holtest Set, 0.5" - 0.8" (368-917)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- Mitutoyo Precision Measuring Tools