Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.050 In, 0-5-0
Mfr # 2923A-10
Zoro # G3723474
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.05 in
- Features #4-48 UNF Thread, 3/8 in Stem
- Accuracy +/-0.0001 in
- Contact Point Style Carbide Ball
Product Information
- Brand Mitutoyo
- MFR # 2923A-10
- Zoro # G3723474
- UPC # 603908403814
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 0.05 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Retractable Pilot Pin (49-59-0012)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT125012-G-ACP300)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Caliper Dial, 0-8", .001", Od Carbide Jaw (505-739)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO Holtest Set, 0.5" - 0.8" (368-917)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- Mitutoyo Precision Measuring Tools