Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.025" Range, White
Mfr # 1925AB-10
Zoro # G0581539
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.025 in
- Features Compact Size Great for Working In Small Spaces
- Accuracy +/-0.0002 in
- Includes Case
Product Information
- Brand Mitutoyo
- MFR # 1925AB-10
- Zoro # G0581539
- UPC # 603908580669
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 1.22 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Flat Back, Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0002 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-5-0, Dial Size 1.22 in, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/16 in Tip, 7 1/16 in L (45936)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- FRED V FOWLER CO Flex Arm Base And Dial Indicator Combo (72-641-300)
- Mitutoyo Precision Measuring Tools