Shop All Depth Gauges
Mitutoyo
Dial Depth Gage
Mfr # 7212A
Zoro # G0973220
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Number of Gauges 1
Product Information
- Brand Mitutoyo
- MFR # 7212A
- Zoro # G0973220
- Country of Origin Japan
- Category Depth Gauges
Details
Item | Dial Depth Gage |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
Dial Depth Gage, Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- MITUTOYO Sbm-40Cx (568-368)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- STM 6 32nds 64ths Depth Gauge Rule (606156)
- Mitutoyo Measuring and Layout Tools