Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6 In, Orange, 0.100/Rev
Mfr # 505-742-55J
Zoro # G2055417
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Product Information
- Brand Mitutoyo
- MFR # 505-742-55J
- Zoro # G2055417
- UPC # 603908357056
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 21 mm |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Orange, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- WELLER Wiss 12 in. Sheet Metal Bending Tool 1 pk (WF12)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO CGGO 0-.8" (209-455)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-4" Machinist Grade Dial Caliper (1332-4105)
- Mitutoyo Dial Calipers