Shop All Dial Calipers
Mitutoyo
Dial Caliper 2mm/Rev
Mfr # 505-745
Zoro # G4389567
original price:
$281.58
6% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Carbide-Tipped OD And ID Jaws
- Dimension Type Metric
- Graduations 0.02mm
- Accuracy +/-0.04 mm
Product Information
- Brand Mitutoyo
- MFR # 505-745
- Zoro # G4389567
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 64 mm |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 27.5 mm |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 to 300 mm, Accuracy +/-0.04 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 64 mm, Jaw Material Stainless Steel, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720HT)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- Mitutoyo Calipers & Accessories