Shop All Micrometers
Mitutoyo
Depth Micrometer, 0 to 6"
Mfr # 129-132
Zoro # G2266406
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 6"
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (6) Rods
- Spindle Flat
Product Information
- Brand Mitutoyo
- MFR # 129-132
- Zoro # G2266406
- UPC # 603908031925
- Country of Origin Japan
- Category Micrometers
Dimensions
Base Length | 4 in |
Rod Dia. | 0.157 in |
Dimension Type | Inch |
Rod Diameter | 4 mm |
Description
The Mitutoyo 129-132 Depth Micrometer is the high-quality tool designed for the job. It is useful for getting into hard-to-reach spots that a standard wrench or ratchet cannot reach. The depth micrometer has interchangeable rods, which provides a wide measuring range of 0 to 6". The flat spindle design ensures greater accuracy and better repeatability than any other depth micrometers on the market. The full base style gives you added stability when measuring difficult materials like welds and threaded holes. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Mitutoyo 129-132 Depth Micrometer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #6 (C15945)
- REICHEL Tap Wrench, 0-1/4 Tap Wrench w/ Guide, M (TAP WRENCH 0-1/4)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- MITUTOYO Hub (147-351)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Depth Micrometer (4612-5105)
- Mitutoyo Precision Measuring Tools