Shop All Depth Gauges
Mitutoyo
Depth Gage, Digimatic, 0-200mm, Spc
Mfr # 571-202-30
Zoro # G7782518
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With SPC data output
- Overall Length 13
- Length 13
- Height 2
- Standards 0-200mm
Product Information
- Brand Mitutoyo
- MFR # 571-202-30
- Zoro # G7782518
- UPC # 603908596226
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Length | 13 |
Length | 13 |
Height | 2 |
Width | 5.5 |
Overall Width | 5.5 |
Overall Height | 2 |
Details
Item | Digimatic Depth Gage, 0-200mm, SPC |
Features | With SPC data output |
Standards | 0-200mm |
Weight | 1.5 |
Color | Black/yellow |
Description
Depth Gage,Digimatic,0-200mm,Spc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- DRILL AMERICA 1/2"-18 Carbon Steel Hex Die (DWTSH1/2-18)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- RIDGID Spear With Rivet, #1 (89770)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- Mitutoyo Measuring and Layout Tools