Shop All Precision Measuring Accessories
Mitutoyo
Depth Base Attachment, 100mm
Mfr # 050084-10
Zoro # G7798907
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Special Features Optional Accessories for Caliper
- Length (In.) 5.5
- Width (In.) 1
- Height (In.) 2
Product Information
- Brand Mitutoyo
- MFR # 050084-10
- Zoro # G7798907
- UPC # 603908546405
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5.5 |
Width (In.) | 1 |
Height (In.) | 2 |
Details
Item | OTHER SMALL TOOLS - DEPTH BASE ATTACHMENT/100MM |
Color | Silver |
Special Features | Optional Accessories for Caliper |
Description
Depth Base Attachment,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Replacement Dies (DCE700112B4)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- CHICAGO PNEUMATIC 6 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP7220CVE)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15457)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO 24In.Dm Scale Unit/Multi-Functionhor (572-475)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- STM 238x238x2 Precision VBlock Set (230135)
- Mitutoyo Precision Measuring Tools