Shop All Dial Calipers
Mitutoyo
Depth Attachment for 12In/300mm Calipers
Mfr # 050085-10
Zoro # G3459127
original price:
$79.49
5% off
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ground Base, Secure Locking Clamp
- For Use With Vernier Calipers
- Accepts Beam Width 30 mm
Product Information
- Brand Mitutoyo
- MFR # 050085-10
- Zoro # G3459127
- UPC # 603908545903
- Country of Origin Switzerland
- Category Dial Calipers
Dimensions
Accepts Beam Width | 30 mm |
Details
Item | Caliper Depth Stop |
Includes | Ground Base, Secure Locking Clamp |
For Use With | Vernier Calipers |
Description
Caliper Depth Stop, Accepts Beam Width 30 mm, For Use With Vernier Calipers, Includes Ground Base, Secure Locking Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- TE-CO Plunger, Ball, SS, #4-48, 3/16, PK5 (52901)
- HYDE 3 FLT Chisel Scraper (12050)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Cggo, 0-.8" (209-456)
- HHIP 6" Standard Rack Dial Caliper (4100-0202)
- Mitutoyo Precision Measuring Tools