Shop All Micrometers
Mitutoyo
Crimp Height Micrometer, 0-0.8", Digital
Mfr # 342-371-30
Zoro # G0830051
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 0.8"/0 to 20mm
- Operation Digital
- Features IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Product Information
- Brand Mitutoyo
- MFR # 342-371-30
- Zoro # G0830051
- UPC # 603908386216
- Country of Origin Japan
- Category Micrometers
Dimensions
Anvil Size | 0.020 in |
Spindle Size | 0.020 in |
Spindle Diameter | 18 mm |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Description
Digital Crimp Height Micrometer, Range 0 in to 0.8 in, 0 to 20 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.020 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size SR44, Case Included Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 3/8x6IN (C20940)
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Imz, 60"Mj (337-304)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- Mitutoyo Micrometers & Sets