Shop All Precision Measuring Accessories
Mitutoyo
Connecting Cable, U-Wave, G
Mfr # 02AZD790G
Zoro # G7800261
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.5
- Height (In.) 1.5
- Width (In.) 1.5
- Color Black
Product Information
- Brand Mitutoyo
- MFR # 02AZD790G
- Zoro # G7800261
- UPC # 603908516729
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 7.5 |
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Details
Item | U-WAVE CONNECTING CABLE G |
Color | Black |
Description
Connecting Cable,U-Wave,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- XCELITE 4In Diagonal Pliers W/Red Cushion Grip (54CGVN)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- Mitutoyo Precision Measuring Accessories