Shop All Precision Measuring Accessories
Mitutoyo
Connecting Cable, U-Wave, D
Mfr # 02AZD790D
Zoro # G7800243
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Color Black
- Width (In.) 2
- Height (In.) 1.5
Product Information
- Brand Mitutoyo
- MFR # 02AZD790D
- Zoro # G7800243
- UPC # 603908508991
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 8 |
Width (In.) | 2 |
Height (In.) | 1.5 |
Details
Item | U-WAVE CONNECTING CABLE D |
Color | Black |
Description
Connecting Cable,U-Wave,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- SUNEX 3/8" Drive, Metric Wrench, Flare Nut, Crowfoot, 18mm, 3/8" Dr Flare Nut (971018)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 40", Dro (64PKA061A)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- DIGI-PAS Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DI87342)
- Mitutoyo Set Up & Alignment Tools