Shop All Dial Calipers
Mitutoyo
Cggi, 2.0-2.8"
Mfr # 209-357
Zoro # G7770487
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 2 - 2.8"
- Caliper Dial Color Light Blue
Product Information
- Brand Mitutoyo
- MFR # 209-357
- Zoro # G7770487
- UPC # 603908536628
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 2.0-2.8" |
Features | Internal measurement |
Standards | 2 - 2.8" |
Caliper Dial Color | Light Blue |
Description
Cggi,2.0-2.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- RIDGID Ridgid 632-20238 12 Inch Prohack Hacksaw (632-20238)
- SENCO Senco 2527141 18 gal FinishPro 18BMG Pneumatic Brad Nailer (2527141)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Cggi, 5-15mm (209-301)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- Mitutoyo Dial Calipers