Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 35AX
Mfr # 511-701
Zoro # G7776139
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Features standard type
- Width (In.) 7
Product Information
- Brand Mitutoyo
- MFR # 511-701
- Zoro # G7776139
- UPC # 603908525745
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Details
Item | CG-35AX |
Features | standard type |
Description
Cg,35AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 2 Pitch (10T902)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Dial Bore Gauge (511-932-20)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- Mitutoyo Precision Measuring Tools