Shop All Digital Calipers
Mitutoyo
Cfc-24"Gl
Mfr # 552-161-10
Zoro # G7782070
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features long jaws 7.9�
- Standards 0(.5�)-24�
- Width 18
- Length 40
- Overall Width 18
Product Information
- Brand Mitutoyo
- MFR # 552-161-10
- Zoro # G7782070
- UPC # 603908516606
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Width | 18 |
Length | 40 |
Overall Width | 18 |
Height | 3.5 |
Overall Length | 40 |
Overall Height | 3.5 |
Details
Features | long jaws 7.9� |
Item | CFC-24"GL |
Standards | 0(.5�)-24� |
Color | Black/Silver |
Weight | 9.5 |
Description
Cfc-24 In.Gl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY All-Plastic Light Duty ABS Staple Gun (TR35)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco JoistPro 250 XP (SP EA0233)
- KO-KEN Socket set TORX E10-E24 200mm 7 pieces 1/2 Sq. Drive (RS4425/7)
- MITUTOYO Cfc-40"Gu (552-193-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- Mitutoyo Calipers & Accessories