Shop All Digital Calipers
Mitutoyo
Cfc-18"Gc
Mfr # 552-165-10
Zoro # G7782061
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features ceramic jaws
- Standards 0(.5”)-18”
- Overall Height 3.5
- Length 40
- Overall Width 18
Product Information
- Brand Mitutoyo
- MFR # 552-165-10
- Zoro # G7782061
- UPC # 603908521761
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Height | 3.5 |
Length | 40 |
Overall Width | 18 |
Height | 3.5 |
Overall Length | 40 |
Width | 18 |
Details
Features | ceramic jaws |
Item | CFC-18"GC |
Standards | 0(.5”)-18” |
Weight | 9.5 |
Color | Black/Silver |
Description
Cfc-18 In.Gc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- VULCAN Hammer Dead Blow Orange 32Oz (HB-DBM01)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- Mitutoyo Precision Measuring Tools