Shop All Micrometers
Mitutoyo
Can Seam
Mfr # 147-105
Zoro # G7765578
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 13mm
- Features Measures The Width, Height and Depth of Can Seams, for Aluminum Cans
- Includes (1) Fitted Carton
Product Information
- Brand Mitutoyo
- MFR # 147-105
- Zoro # G7765578
- UPC # 603908045281
- Country of Origin Japan
- Category Micrometers
Details
Item | Can Seam Micrometer |
Resolution | 0.01mm |
Range | 0 to 13mm |
Features | Measures The Width, Height and Depth of Can Seams, for Aluminum Cans |
Includes | (1) Fitted Carton |
Description
Can Seam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 72 HD ALU IBeam Level (1233-7200)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.23 mm (01010011)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Mechanical Blade Micrometer (122-128-10)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- Mitutoyo Precision Measuring Tools