Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, Low Force, 0-7"/0-180mm
Mfr # 573-291-30
Zoro # G7782971
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Supplied in fitted plastic case
- Standards 0 - 7" / 0 - 180mm
- Width 6
- Length 13.5
- Overall Length 13.5
Product Information
- Brand Mitutoyo
- MFR # 573-291-30
- Zoro # G7782971
- UPC # 603908594956
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Width | 6 |
Length | 13.5 |
Overall Length | 13.5 |
Overall Width | 6 |
Overall Height | 2 |
Height | 2 |
Details
Features | Supplied in fitted plastic case |
Item | DIGIMATIC LOW FORCE CALIPER, 0-7"/0-180mm, SPC |
Standards | 0 - 7" / 0 - 180mm |
Weight | 1 |
Color | Black/Yellow |
Description
Caliper,Digimatic,Low Force,0-7 In./0-180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 6" Extra Hard (1150R2AX)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 10 (5-156)
- KRAFT TOOL Straight Arrow Serrated Groover, 36"x4 (CC003WS-150)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20CAL)
- MITUTOYO Cfc-24"Gl (552-161-10)
- MITUTOYO Cfc-60"Gl (552-163-10)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- Mitutoyo Precision Measuring Tools