Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 8"/200mm
Mfr # 500-164-30
Zoro # G7775210
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features carbide tipped jaws for OD measurement
- Standards 0-8"
Product Information
- Brand Mitutoyo
- MFR # 500-164-30
- Zoro # G7775210
- UPC # 603908579403
- Country of Origin Japan
- Category Digital Calipers
Details
Features | carbide tipped jaws for OD measurement |
Item | DIGIMATIC CALIPER, 8"/200MM, W/O OUTPUT |
Standards | 0-8" |
Description
Caliper,Digimatic,8 In./200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #72 (46742)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- SUNEX 1" Drive Impact Socket 6 (588D)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (209-930)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- Mitutoyo Calipers & Accessories