Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 8"/200mm
Mfr # 500-163-30
Zoro # G7775238
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features carbide tipped jaws for OD measurement
- Standards 0-8"
Product Information
- Brand Mitutoyo
- MFR # 500-163-30
- Zoro # G7775238
- UPC # 603908579397
- Country of Origin Japan
- Category Digital Calipers
Details
Features | carbide tipped jaws for OD measurement |
Item | DIGIMATIC CALIPER, 8"/200MM, W/O OUTPUT |
Standards | 0-8" |
Description
Caliper,Digimatic,8"/200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- ALLPAX Compact Gasket Cutter Kit, 7-9/64" L (AX2010)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20CAL)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- Mitutoyo Calipers & Accessories