Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 6"/150mm
Mfr # 500-159-30
Zoro # G7775247
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features carbide tipped jaws for OD measurement
- Standards 0-6"
Product Information
- Brand Mitutoyo
- MFR # 500-159-30
- Zoro # G7775247
- UPC # 603908579373
- Country of Origin Japan
- Category Digital Calipers
Details
Features | carbide tipped jaws for OD measurement |
Item | DIGIMATIC CALIPER, 6"/150MM, W/O OUTPUT |
Standards | 0-6" |
Description
Caliper,Digimatic,6 In./150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electronics Pliers, Needle Nose with Curved Chain-Nose, 5-Inch (D320-41/2C)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- BOSTON GEAR Mounting Base (56437)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- Mitutoyo Digital Calipers